{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080404 | |
Grade | SP4019 | |
Tool material | Carbide | |
Main application | M | |
Secondary application | S | |
Cutting conditions | continuous | |
Chip breaker | 3J | |
Cutting depth ap | 1 mm - 2.5 mm | |
Feed f | 0.15 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 120 m/min - 300 m/min | |
Cutting speed vc secondary application | 40 m/min - 110 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 252082 SP4019 | |
Manufacturer number | 5655259 |