• The item cannot be ordered due to missing prices.

Medium blade carrier for face grooving 17/30 mm

Article no.: 274022 17/30
  • System key: yes

Product details

Technical Data

minimum 1st groove ⌀ D1 17 mm
maximum 1st groove ⌀ D2 30 mm
Application type left-hand
System key yes
Groove width w 4 mm
maximum cutting depth tmax 18 mm
Type of product Cartridges

Identification numbers & Classifications

Article number 274022 17/30
EAN / GTIN 4062406094218

Description

Version:

For inserts No. 275000275015.

Application:

In conjunction with toolholder No. 274002 or alternatively with adapter No. 274001 and suitable toolholder for parting-off tools.

Attention:

Without clamping screws (these are supplied with the toolholders). Please order the assembly key No. 279940 separately.

Note:

D1 = minimum ⌀ for the first first groove / D2 = minimum ⌀ for the second groove.

Downloads & documents

Suitable products

Accessories

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart