• The item cannot be ordered due to missing prices.

GARANT Master Tap machine tap extra long HSS-E-PM 6HX 8X1

Article no.: 132907 8X1
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13

Product details

Technical Data

Thread size M8×1
Coating AlTiX
Thread type MF
Flank angle 60 degrees
Tool material HSS E PM
Standard Manufacturer’s standard
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1 mm
Overall length L 180 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ 7 mm
Thread ⌀ 8 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Series Master Tap
Number of cutting edges Z 3
Thread depth 24 mm
Type of product Tap

Identification numbers & Classifications

Article number 132907 8X1
EAN / GTIN 4062406207915

Application Table

Alu plastics
N
24
Aluminium (short chipping)
N
28
Alu > 10% Si
N
16
Steel < 500 N/mm²
P
24
Steel < 750 N/mm²
P
24
Steel < 900 N/mm²
P
20
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
6
INOX < 900 N/mm²
M
8
INOX > 900 N/mm²
M
6
GG(G)
K
16
CuZn
N
16
Uni
 
Oil
 
wet maximum
 

Description

Version:

GARANT Master Tap Universal taps, designed for use in a wide spectrum of materials with high process reliability.
  • HSS-E-PM tool material for maximum wear resistance.
  • Reduced coefficient of friction due to the new high-performance coating.
  • Special geometry for optimum swarf evacuation.

With extra-long shank

Advantage:

Designed for tapping threads where access is difficult.

Downloads & documents

From the same series "Master Tap" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    MF Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart