This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Die stock 90X22 mm

Article no.: 149300 90X22
  • Standard: EN 22568

Product details

Technical Data

for die ⌀ 90 mm
Height 22 mm
Standard EN 22568
Overall length 900 mm

Identification numbers & Classifications

Article number 149300 90X22

Description

Version:

Steel handles galvanised and can be unscrewed. With 5 screws to clamp the die. Up to size 65×25 of die-cast zinc, from size 75×20 of steel.

Application:

For direct mounting of solid and adjustable dies to EN 22568.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    for die ⌀ × height (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart