• The item cannot be ordered due to missing prices.

Solid carbide engraving cutter, spiral flutes 60° TiAlN

Article no.: 208086
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • Helix angle: 35

Description

Version:

Outstanding surface qualities thanks to the 35° helix angle. For higher feed rates due to 2 cutting edges. Engraving cutter for universal use in virtually all materials. The newly developed coating effectively prevents built-up edges, even in aluminium or stainless steel.

Application:

For engraving contours.

Note:

fz for ae = 1.0×D

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart