{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 1 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | 0 / −0.02 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.05×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 1 mm | |
Radius R | 0.5 mm | |
Overhang length L1 incl. recess | 2 mm | |
Recess ⌀ D1 | 0.94 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for side milling in steel < 70 HRC | 0.005 mm | |
Feed fz for copy milling in steel < 70 HRC | 0.005 mm | |
Correction factor for vc | 1.25 | |
Colour ring | red |
Article number | 207363 1/6 |