• The item cannot be ordered due to missing prices.

GARANT Diabolo solid carbide deburrer, spiral flutes 60° TiAlN

Article no.: 208167
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: h6
  • Helix angle: 35

Description

Version:

Outstanding surface qualities thanks to the 35° helix angle.
Deburrer specially developed for hard machining. The further development of the DIABOLO coating permits even longer tool life and improved surface quality.
Tolerance: Dimension S = ± 0.2 mm. Point angle ±5 arc minutes.

Application:

Perfectly suitable for chamfering and deburring component edges and for contouring applications.

Suitable products

From the same series "Diabolo"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ h6 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart