This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide drill-reamer with plain shank DIN 6535 HA 12,72 mm

Article no.: 122795 12,72
  • Tool material: Solid carbide
  • Version: 5×D
  • Point angle: 140
  • Shank: DIN 6535 HA to h6
  • Through-coolant: yes, with 25 bar

Product details

Technical Data

Nominal ⌀ DC 12.72 mm
Tolerance ±0.003
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 5×D
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 58 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Flute length Lc 77 mm
Overall length L 124 mm
Shank ⌀ Ds 14 mm
Shank tolerance h6
Feed f in steel < 900 N/mm2 0.32 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 122795 12,72

Application Table

Aluminium (short chipping)
N
80
Alu > 10% Si
N
80
Steel < 500 N/mm²
P
65
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
35
GG(G)
K
60
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Drilling and reaming in a single operation. Very high concentricity. With 4 reaming cutting edges for optimum dimensional accuracy and surface quality as good as reaming.

Note:

Flute length LC = L2 + 1.5 × DC.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart