Article no.: 659906 500

Torque screwdriver with scale, to take interchangeable blades 500 cNm

    • No price available
on request
In stock
47 pieces in stock
Brand: GARANT
Direction of tightening: Right-hand tightening
Torque measuring accuracy: ±6 %
Test certificate: Manufacturer’s test certificate
Calibration: O1

Information

  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6 %
  • Test certificate: Manufacturer’s test certificate
  • Calibration: O1

Technical Data

maximum torque 500 cN·m
Direction of tightening Right-hand tightening
Torque measuring accuracy ±6 %
Test certificate Manufacturer’s test certificate
Calibration O1
Overall length L 124 mm
Torque range 100 cN·m - 500 cN·m
Torque range 1 N·m - 5 N·m
Scale graduation, 1 graduation = 10 cN·m
maximum ⌀ 35 mm
suitable interchangeable blades 6 mm
Display analogue
Release signalling akustisk; haptisk
Trigger principle mechanical slip clutch
Connection format exchangeable blade
Measurement technology mechanical
Torque fixed setting no
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Weight 103 g
Type of product Torque screwdriver
Article number 659906 500
EAN / GTIN 4045197611239

Description

Version:

Power grip with comfortable easy-grip Haptoprene® surface allows transmission of the required torque with no problems even with wet or oily hands. On reaching the set torque value, the screwdriver can be felt and heard to trigger and is then again immediately ready for use. The release torque is higher than the tightening torque (overload protection).
The desired torque is set using an adjustment wheel at the end of the handle. Putting the wheel into the locked position prevents inadvertent changes to the setting. Easy to read micrometer scale, protected against dirt.
To take 6 mm interchangeable blades (No. 659920659928).

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

To shopping cart