• The item cannot be ordered due to missing prices.

Hexagon bit socket, long, 1/2 inch with ball point, Hexagon: 5mm

Article no.: 643413 5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 5 mm
Square drive 1/2 in
⌀ drive end 22 mm
Length 100 mm
Drive profile Hexagon socket
Material Chromium vanadium steel
Surface chrome-plated
with ball point yes
with retaining ring no
Type of product Socket insert

Identification numbers & Classifications

Article number 643413 5
EAN / GTIN 4062406235659
Manufacturer number 643413 5

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Application:

For screw tightening at angles less than 25°.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart