• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, short, with ball point, phosphated imperial version 1/20 in

Article no.: 626048 1/20
  • Material: Chrome vanadium steel

Product details

Technical Data

Hexagon 1/20 in
Material Chrome vanadium steel
Stock length 75×11 mm
Drive profile Hexagon screwdriver
Surface phosphated
Ball point on the long arm yes
short arm yes
Long version no
Type of product Screwdriver

Identification numbers & Classifications

Article number 626048 1/20
EAN / GTIN 4062406319465

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
Chrome vanadium steel, through hardened (toughened), surface phosphated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Hexagon (in) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart