• The item cannot be ordered due to missing prices.

Shank with magnet / snap ring, Hexagon shank: 6,3

Article no.: 675013 6,3

Select article variation and quantity

Hexagon shank Unit price incl. VAT
  • Bit socket: D 6.3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bit socket D 6.3
overall length 75 mm
Hexagon drive D 6.3 (1/4 inch)
Machine drive E 6.3 (1/4 inch)
suitable for machine yes
Type of product Bit holder

Identification numbers & Classifications

Article number 675013 6,3
EAN / GTIN 4062406235970
Manufacturer number 675013 6,3

Description

Version:

Two-piece, i.e. shank and bit are separate. This means that in case of wear, only the relevant bit has to be replaced.
Adaptor with magnet and snap ring for C 6.3 and E 6.3 bits (the magnet holds the screw).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart