This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Pipe cutter with 1 cutter wheel for steel pipes 1.1/4 in

Article no.: 815000 1.1/4

Product details

Technical Data

Cutter wheel ⌀ 25 mm
Cutter wheel width 14 mm
Cutter wheel bore 7.5 mm
for pipe outer ⌀ 1/8 − 1.1/4 in
Number of guide rollers 2
Number of cutter wheels 1
Type of product Pipe cutters

Identification numbers & Classifications

Article number 815000 1.1/4
Manufacturer number 60021001

Description

Version:

Body of stainless steel drop-forged; wear-resistant spindle with plastic handle. Cutter wheel for steel pipes of stainless steel, accurately hardened for long tool life. Guide rollers of special steel; chromium-plated.

Application:

For clean and right-angled cutting off of pipes.
The external burr is rolled over automatically when cutting. The cut pipe end is immediately ready for thread cutting.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart