• The item cannot be ordered due to missing prices.

Cup brush Steel wire 0.35 mm 60 mm

Article no.: 573005 60

Product details

Technical Data

Brush material Steel wire
Brush ⌀ D1 65 mm
Thread M M14
Bristle thickness 0.35 mm
Length of brush section H1 20 mm
maximum speed 12,000 min-1
Type of product Cup brush

Identification numbers & Classifications

Article number 573005 60
EAN / GTIN 4067263906780

Description

Version:

Waved wire firmly crimped into the steel body. For use on angle grinders and on stationary machines.
With M14 internal thread.
With M14 internal thread.

Application:

Very well suited for brushing surfaces, deburring, removing rust, polishing, removing paint, primer, varnish, scale etc.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart