• The item cannot be ordered due to missing prices.

Paper velour-backed abrasive triangle (A) no holes 40

Article no.: 557635 40
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Product details

Technical Data

Grinding media Aluminium oxide
Grinding medium code A
Grit 40
Grit designation coarse
Iron, sulphur and chlorine constituents < 0.1 %
Width 83 mm
Length 83 mm
Type of product Hook-and-loop sandpaper

Identification numbers & Classifications

Article number 557635 40
EAN / GTIN 4002748777684
Manufacturer number 177768

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Starcke abrasive paper 540 FK (F paper) with high strength and dense distribution. High material removal rates due to specially treated aluminium oxide (A).

Application:

General purpose for grinding metal, non-ferrous metals, varnish, paint, wood, and plastic.

Suitable for:

Suitable for Fein MultiMaster.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart