Diamond grinding disc PREMIUM*** for stone
Article no.:
569640
- Grinding medium code: D
Description
Version:
Robust thin steel disc with brazed diamond segments, which are bedded in a special material. High removal rate, extremely long working life with low vibration (clean surfaces), for dry grinding.
Application:
For grinding, correcting, smoothing of stone and concrete using angle grinders. Optimum speed 10,000 − 12,000 rpm. Maximum speed 15,000 rpm.
Material:
Suitable for concrete.