Article no.: 563500

Cutting disc “2 in 1”

Brand: HOLEX
Grinding medium code A
maximum circumferential speed 80
recommended approach angle 90
optimised for material Steel
optimised for material INOX
Iron, sulphur and chlorine constituents < 0.1
No price available

Cutting disc “2 in 1”

on request
In stock
3,738 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Subsequent delivery

Description

Version:

Universal cutting disc for steel and stainless steel, easy-cutting and stable.

Application:

For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

Specification:

A30Q-BF.

Note:

The disc thickness should be at least 20% of the material thickness to be cut.

Technical Data

recommended approach angle
90 degrees
optimised for material
INOX; Steel

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 
loading spinner image
loading spinner image

Share this product

or copy this link

To shopping cart