{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit designation | fine | |
Degree of hardness | extra hard | |
Disc ⌀ | 152 mm | |
Width | 25 mm | |
Bore ⌀ | 25 mm | |
Manufacturer's designation | DB-WL | |
Version | 9S fine | |
Type of product | Compact disc |
Article number | 568731 152X25X25 | |
EAN / GTIN | 048011187624 | |
Manufacturer number | 7000028488 |
This article |
Recommendations |
||
---|---|---|---|
Compact deburring wheel (SiC), DB-WL, Disc ⌀×Width×Bore ⌀: 152X25X25mm |
|||
Version | 9S fine | 9S fine | 6S fine |
Width | 25 mm | 25 mm | 25 mm |
Grit designation | fine | fine | fine |
Degree of hardness | extra hard | extra hard | medium |
Grinding media | Silicon carbide (SiC) | Silicon carbide (SiC) | Silicon carbide (SiC) |
Grinding medium code | SiC | SiC | SiC |
Type of product | Compact disc | Compact disc | Compact disc |