• The item cannot be ordered due to missing prices.

Grinding point coarse AW-AN

Article no.: 551700
  • Grinding medium code: A

Description

Version:

GARANT grinding points (OSA certified and tested to DIN EN 12 413) are specially designed for hardness, bonding, grit type and grit size for the specific applications and cover a very wide application range. Minimal radial run-out ensures vibration-free grinding which is good for man, machine, and component. GARANT grinding points are generally suitable for edge and surface grinding and provide you with maximum material removal rates, long service life, and consistent surface finish quality of the component.
Grinding point in special quality mixed aluminium oxide, 30 grit (coarse), and ceramic bonding. Shank ⌀ 6 mm, shank length 40 mm.

Application:

For coarse grinding of cast iron and stainless steel. Recommended cutting speed 40 − 50 m/s.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart