Article no.: 554970

Flap wheel Fleece (A) fine

Brand: HOLEX
Grinding medium code A
No price available

Flap wheel Fleece (A) fine

on request
In stock
1,833 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Subsequent delivery

Description

Version:

Flap strips of fleece around the shank of the tool. Shank ⌀ 6 mm.
Fleece impregnated with Aluminium Oxide (A). Creates a consistent matt finish.

Application:

For removal of dirt and oxide layers on metals as well as for matt finishing of Cr-Ni, other stainless steels, and also non-ferrous metals.

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 
loading spinner image
loading spinner image

Share this product

or copy this link

To shopping cart