Article no.: 556015

Abrasive fleece pad 152×229 mm

Brand: HOLEX
Iron, sulphur and chlorine constituents < 0.1
No price available

Abrasive fleece pad 152×229 mm

on request
In stock
7,369 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Subsequent delivery

Description

Version:

Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding.

Advantage:

  • Adapts to the component shape.
  • The open structure prevents clogging and reduces heat development.
  • Even and reproducible finish.
  • Can be used wet or dry.
  • Contains no materials that could cause corrosion.

Application:

Can be used by hand, on hand block No. 556020 or on an orbital sander.

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 
loading spinner image
loading spinner image

Share this product

or copy this link

To shopping cart