This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Shank with magnet / snap ring, Hexagon shank: 6,3/100

Article no.: 675015 6,3/100

Select article variation and quantity

Hexagon shank Unit price incl. VAT
  • Bit socket: D 6,3; F 6.3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon shank 6.3 mm
Square drive 1/4 in
Bit socket D 6,3; F 6.3
overall length 100 mm
Hexagon drive D 6.3 (1/4 inch)
Machine drive E 6.3
suitable for machine yes
Type of product Bit holder

Identification numbers & Classifications

Article number 675015 6,3/100
Manufacturer number 675015 6,3/100

Description

Version:

Two-piece, i.e. shank and bit are separate. This means that in case of wear, only the relevant bit has to be replaced.
Adapter with magnet and snap ring for C 6.3 and E 6.3 bits (the magnet holds the screw).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart