• The item cannot be ordered due to missing prices.

Socket strip with USB 7-fold, Number of sockets: 7B

Article no.: 081178 7B

Select article variation and quantity

Number of sockets Unit price incl. VAT
  • IP Index of Protection: IP 20
  • Interface: USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 20
Number of sockets 7
Length of strip 460 mm
Power supply Mains operated
Cable structure 3G1.5
Cable class H05VV-F
Cable length 3 m
Interface USB interface
Type of product Multi-way socket extension
Plug type, input F

Identification numbers & Classifications

Article number 081178 7B
EAN / GTIN 4007123657025
Manufacturer number 1150660315

Description

Version:

5-way socket strip with 2-way USB charger function. Sockets arranged at an angle of 90°. Bolt holes for wall mounting.

Function:

IP20: No protection against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and no protection against water.

Note:

Adapter plug with earth contact 250 V / 16 A for connecting earth contact plugs to other European plug systems can be found in the online shop under No. 081172 and No. 081174.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart