This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cordless work lamp IW3R

Article no.: 081457 IW3R

Product details

Technical Data

IP Index of Protection IP 54
ATEX zone no
Manufacturer's designation iW3R
Illumination 30 lm - 320 lm
Illumination time 3.5 h
Power supply Rechargeable battery-powered
Bulb LED module
CRI value 70
Colour temperature 5,400 K - 6,600 K
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 3.7 V
Overall length 122 mm
Overall width 32 mm
Overall height 32 mm
Weight 143 g
Type of product Work lamp

Identification numbers & Classifications

Article number 081457 IW3R
Manufacturer number 502173

Description

Version:

Long working days are nothing unusual for the craftsman. So that the smart phone remains available as long as its
owner, a powerbank ranks as essential equipment. The new iW3R is a sturdy and reliable powerbank with the additional feature of a spotlight which brings 320 Lumen of light into the darkness whenever it’s needed. Thus the iW3R is a valuable additional resource for the craftsman, do-it-yourselfer, site worker, or indeed anyone looking for a reliable powerbank with
an inbuilt torch.
  • Powerbank with 4000 mAh battery capacity.
  • Lamp with spotlight and 320 Lumen lighting power.
  • Battery status display.
  • Two dimming settings.
  • Closed connections with IP54 rating.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart