{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 65 | |
ATEX zone | no | |
Illumination | 500 lm | |
Illumination time | 3 h | |
Power supply | Rechargeable battery-powered | |
Type of rechargeable battery | Lithium-ion | |
Number of rechargeable batteries contained | 1 | |
Battery capacity | 3.3 Ah | |
Battery voltage | 3.7 V | |
Type of product | Fluorescent lamp |
Article number | 081251 |