{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | iH3 | |
IP Index of Protection | IP X4 | |
ATEX zone | no | |
Illumination | 120 lm | |
Illumination step 2 | 5 lm | |
Illumination time | 6 h | |
Illumination time stage 2 | 60 h | |
Power supply | Battery-powered | |
Advanced Focus System (AFS) | yes | |
Smart Light Technology (SLT) | no | |
Rapid Focus | no | |
Number of batteries contained | 3 | |
Battery type | Micro, AAA | |
chemical composition | Alkaline manganese | |
rechargeable | no | |
Head ⌀ | 28 mm | |
Weight | 133 g | |
Including belt pocket | no | |
Type of product | Headlamp |
Article number | 081476 IH3 | |
Manufacturer number | 500770 |