{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 120 mm | |
Clamping range B - A | 132 mm - 157 mm | |
Carriage height C | 61 mm | |
for type | 120 | |
Type of product | Vice jaws |
Article number | 360142 120 |