• The item cannot be ordered due to missing prices.

Face mill arbor Form AD 16 mm

Article no.: 303810 16
  • Standard: DIN 6357
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: AD
  • Cooling channel bore: not pluggable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Product details

Technical Data

Spigot ⌀ d1 16 mm
Adapter BT 40 A = 100
Standard DIN 6357
Arbor standard JIS B6339; ISO 7388-2
Shape AD
Cooling channel bore not pluggable
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Version BT-DC
Overhang dimension A 100 mm
a 1 mm
External ⌀ D 38 mm
Spare milling cutter lock screw No. 309860 / 309861 16
Suitable toggle spanner No. 309840 16
Type of product Face mill arbor

Identification numbers & Classifications

Article number 303810 16
EAN / GTIN 4067263014027

Description

Version:

All shanks hard turned (for smooth running!). With RFID/Balluffchip bore and cooling channel bores.

Advantage:

The double contact between the taper and the flat flange creates a more stable and precise clamping situation:
  • Better surface quality
  • Longer tool life times
  • Consistent seating in the headstock (even at high speeds)
  • Smaller radial run-out
A BT double contact arbor can also be used in a standard BT machine spindle – and vice versa. The advantages of the double contact are however achieved only when a double contact arbor and double contact spindle are used together.

Supplied with:

Lock screw.

Optional extras:

Pull studs (PS) No. 308760308806. Special toggle spanner No. 309840.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart