• Currently not available for order, as no price is available

Side lock arbor with cooling channel bore HSK-A 63 A = 120

Article no.: 304328
on request
Deliverable
168 pieces in stock
  • Arbor standard: ISO 12164-1
  • Arbor standard: DIN 69882-4
  • Arbor standard: DIN 69893
  • Shape: A
  • Cooling channel bore: pluggable

Description

Version:

  • With RFID/Balluffchip bore.
  • HSK mating faces machined.

GARANT: All shanks hard turned (for smooth cutting action!).
With coolant supply holes that can be plugged.

Application:

For clamping tools with Weldon shank to DIN 1835 Form B and DIN 6535 Form HB.

Optional extras:

Coolant pipe No. 309880, coolant pipe wrench No. 309890

Note:

HSK 40 and 50, Form A and E available ex works by the manufacturer.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT

Are you a new customer?

To shopping cart