• The item cannot be ordered due to missing prices.

Shrink-fit chuck Power Shrink Chuck with Safe-Lock 6 mm

Article no.: 307940 6
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: 3
  • Machining strategy: HSC; HPC

Product details

Technical Data

Clamping ⌀ D1 6 mm
Adapter HSK-A 100 short
Arbor standard ISO 12164-1; DIN 69893
Shape A
Cooling channel bore lockable
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity 3 µm
Machining strategy HSC; HPC
Tool pull-out protection Safe-Lock h6
Overhang dimension A 85 mm
External ⌀ D 60 mm
⌀ D2 21 mm
maximum clamping depth LE 36 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 307940 6
EAN / GTIN 4034221129130
Manufacturer number A10.140.06.37

Description

Version:

Shrink-fit chuck for very high metal removal rates during high-performance cutting (HPC). The optimised design combines excellent stiffness with vibration damping. This protects the machine, spindle and tool.
  • Safe-Lock tool pull-out protection prevents the tool being pulled out accidentally.
  • Higher metal removal rate due to higher speeds, higher feed rates and greater cutting depth.
  • Shorter machining times.
  • Runs more smoothly, which improves the surface quality and protects the tool, spindle and machine.
  • With tapped holes for balancing with screws.
  • With pluggable Cool Jet holes.
  • With length adjustment screw (adjustment path 10 mm).

Application:

For clamping tools with parallel shank to h6 tolerance with Safe-Lock ground surface. Suitable for all types of shrink-fit unit such as inductive, contact and hot air shrink-fit units.

Optional extras:

For milling cutters with Safe-Lock clamping flat, see solid carbide milling cutters.
Coolant pipe No. 309880, socket wrench No. 309890, shrink-fit units No. 354210354450, balancing screw set No. 309906 size 180.

Note:

Other shrink-fit chucks with Safe-Lock available on request.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping range ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart