• The item cannot be ordered due to missing prices.

Face mill arbor Form ADB with cooling channel bore SK 40 A = 120

Article no.: 301035
  • Standard: DIN 6357
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Cooling channel bore: cannot be plugged
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Description

Version:

  • Taper shank, spigot, and all contact surfaces are ground at the collar.
  • Short series.
  • Increased collar contact surface.
  • With RFID/Balluffchip bore.
  • With 4 cooling channel bores.
  • All shanks hard turned (for smooth running!).

Supplied with:

Lock screw

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, Special toggle spanner No. 309840. Milling cutter lock screws No. 309860; 309861.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart