{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M8 | |
Through-coolant | yes | |
Overhang dimension A | 30 mm | |
External ⌀ D | 13.5 mm | |
Bore ⌀ D1 | 8.5 mm | |
Type of product | Extension |
Article number | 301342 M8X30 |