This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Horizontal toggle clamp for removable handle, with horizontal base 2

Article no.: 376617 2

Product details

Technical Data

Type 6837M
Hole spacing e 26 mm
Hole spacing f 24.5 mm
Bore ⌀ d 5.6 mm
Clamping height H 24 mm
Clamping force P1 1,000 N
Clamping force P2 1,200 N
overall height 45 mm
overall length 113 mm
Contact screw M6×35 mm
Type of product Horizontal toggle clamp

Identification numbers & Classifications

Article number 376617 2
Manufacturer number 93948

Description

Version:

Captive contact screws.
Can be used only in conjunction with No. 376627.
With horizontal base for fixing to base plates etc.

Advantage:

Interference contours are eliminated simply by removing the handle.

Application:

For quick clamping and releasing of parts in series production or for installation as part of special clamping jigs. Suitable for clamping during drilling, reaming, grinding, bending, welding, fitting etc.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart