• The item cannot be ordered due to missing prices.

Joint connection 6GP60

Article no.: 088071

Description

Version:

When using joining as a production technique, two or more components are connected through positive contact. When using the adhesive, the full jointing face is used to establish a solid connection. It allows for high force transfer and dynamic loads (high shear strength).
Type 6GP60. For repair of worn areas and restoring correct fits. Large gap size suitable. Cured product can be machined by drilling, milling or grinding.

Note:

Clean the material to be machined in advance with cleaner without hazard labels No. 088004.

Suitable products

From the same series "GreenPlus"

Services & product advisors

More products from the special offer "K54 Hand Tools Promotion"

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart