• The item cannot be ordered due to missing prices.

Workshop set ATTIX5

Article no.: 078543 ATTIX5

Product details

Technical Data

Manufacturer's designation ATTIX5
suitable for ATTIX 33-2HIC, 44-2LICM, 751-11, 961-01
Type of product Wet and dry vacuum cleaners

Identification numbers & Classifications

Article number 078543 ATTIX5
EAN / GTIN 4005337030832
Manufacturer number 302000927

Description

Version:

Additional suction set for No. 078541 and No. 078542 for general-purpose workshop use.

Supplied with:

  • Suction hose 4 m, ⌀ 36 mm.
  • Curved stainless steel hand tube and extension tube 2×500 mm.
  • Professional floor nozzle 360 mm and plastic crevice nozzle 300 mm.
  • Rubber oblique-end nozzle 190 mm.

Downloads & documents

Services & product advisors

More products from the special offer "K54 Hand Tools Promotion"

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart