Socket, 3/8 inch for Torx® E10

Article no.: 637450 E10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
132 pieces in stock
  • Square drive: 3/8

Offers

Set with price advantage

Product details

Technical Data

Torx® profile E10
Square drive 3/8 in
Profile size A 9.4 mm
⌀ drive output end 13 mm
Length 28 mm
Drive profile Socket for TORX® screws
Type of product Socket insert

Identification numbers & Classifications

Article number 637450 E10
EAN / GTIN 4018754003693
Manufacturer number 02270010

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Optimum grain orientation due to special forging process. Close tolerance width across flats. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish.

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Torx® profile Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart