Precision Bits® set C 6.3 - 11 pieces

Article no.: 675625
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock

Product details

Technical Data

Manufacturer's designation PrecisionBits
Drive profile Pozidriv screwdriver; Screwdriver for TORX® screws
Number of pieces 11
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675625
EAN / GTIN 7610733211722
Manufacturer number C6.1971

Description

Content:

Bits set C 6.3 (1/4 inch)

Content:

Bits, length 25 mm, C 6.3, for Pozidriv: No. 675285 1 pc. each size 1/25; 2/25; 3/25
Bits, length 25 mm, C 6.3, for internal Torx®: No. 675295 1 pc. each size TX10; TX15; TX30; 2 pcs. each size TX20; TX25
Adapter: 1x