This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Over-specs 5X7 CLEAR-S

Article no.: 096710 CLEAR-S
  • Lens coating: scratch-resistant
  • UV protection: UV400
  • Frame properties: Side padding; Arm length adjustable
  • Lens material: Polycarbonat
  • Version: Over-specs

Product details

Technical Data

Series 5X7
Lens identification 2C-1.2 U 1 FTK
Lens coating scratch-resistant
UV protection UV400
Frame properties Side padding; Arm length adjustable
Lens material Polycarbonat
Version Over-specs
Type of product Over-specs

Identification numbers & Classifications

Article number 096710 CLEAR-S

Description

Version:

Lightweight over-specs with intelligent frame design which prevents overlapping of the glasses arms. Length-adjustable arms with SoftPad technology. Perfect protection by transparent side guards and eyebrow guards.

Standard:

EN 166; EN 170

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart