This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital height gauge Linear Height, Type: 600E

Article no.: 445390 600E
Copy

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: RS232 interface; USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 600 mm
maximum application range 0 mm - 972 mm
Reversible reading mm / inch
Graduations can be switched over 0.1 / 0.01 / 0.001 / 0.0001 mm
Error limit (L = meas. length in mm) 1.1 + 0.6 L / 600 µm
Repeatability plane 0.4 µm
Straightness 4 µm
Rectangularity error (frontal) 5 µm
Version without handle
Interface RS232 interface; USB interface
Power supply Rechargeable battery-powered; Mains operated
Number of rechargeable batteries contained 1
Type of rechargeable battery Nickel metal hydride
Gauging force 1 N
Measurement technology digital
Overall height 1,013 mm
Weight 24 kg
Type of product Height gauge

Identification & Classification

Article number 445390 600E
Copy
Manufacturer number 518-351D-21
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Digital height gauge LH-600E, new generation with the highest accuracy in its class. Easy to use thanks to self-explanatory control panel with menu commands in the display, large 14.5 cm colour display with backlighting and pneumatic movement mechanism. Ideally suited for use in the production environment, thanks to automatic operation with previously learned part programs, GO / NOGO feedback on every measurement and cordless operation thanks to a rechargeable battery (approx. 5 hours). DIGIMATIC data input for digital indicators. Functions for 1D and 2D measurements and evaluations, tolerance evaluations with alarm function and statistical processing / evaluations. Use of USB sticks 8 GB and larger.

Supplied with:

Ball contact point ⌀ 5 mm with mounting, calibration block (also for conical points), mains adapter, NiMH battery, and cover.