• The item cannot be ordered due to missing prices.

Screw-on boring bar left-hand, PSC, Shank ⌀ / insert size − A dimension: 40/12-90mm

Article no.: 320386 40/12-90

Select article variation and quantity

Shank ⌀ / insert size − A dimension (mm) Price per Piece (incl. VAT)

Availability

  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 40 mm
Insert size 12
Adapter PSC
Application type left-hand
Arbor standard ISO 26623-1
Through-coolant yes
Overhang dimension A 90 mm
Usable length LN 70 mm
Minimum pre-drill ⌀ D1 min 32 mm
Axis tip distance f 17 mm
suitable indexable insert CC.. 1204..
Spare part S01
Setting angle κ 95 degrees
Type of product boring bar holder

Identification & Classification

Article number 320386 40/12-90
EAN / GTIN 2050001715548
Manufacturer number PS4.BCC.LLA.090

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No. 320610320626 can be found in the spare parts list.
PSC clamping stud on request.