• The item cannot be ordered due to missing prices.

Full profile insert 60°, external, right-hand, HB7125, Pitch: 0,5mm

Article no.: 270704 0,5
Copy

Select article variation and quantity

Pitch (mm) Unit price incl. VAT

Availability

  • Tolerance class: DIN 13 6g
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 0.5 mm
Type HB7125
Tolerance class DIN 13 6g
Thread type M; M-LH; MF; MF-LH
Flank angle 60 degrees
Thickness 3.6 mm
Insert size L 16 mm
Tool material Carbide
Application type right-hand
Internal/external application external
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification & Classification

Article number 270704 0,5
Copy
EAN / GTIN 4045197453006
Copy
Manufacturer number 270704 0,5
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

INOX < 900 N/mm²
suitable for / [m/min]
M
ISO code:
120
INOX > 900 N/mm²
suitable for / [m/min]
M
ISO code:
120
Ti > 850 N/mm²
suitable for / [m/min]
S
ISO code:
60
continuous
suitable for / [m/min]
 
irregular
suitable for / [m/min]
 
interrupted
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 

Description

Version:

Full profile insert 60° for external threads to DIN / ISO R 262 (DIN 13) tolerance class 6g.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript