This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET® holder, HSK-A 100, ABS® ⌀ d: 25mm

Article no.: 239022 25

Select article variation and quantity

ABS® ⌀ d (mm) Price per Piece (incl. VAT)

Availability

  • Shank: ABS
  • Arbor standard: DIN 69893
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ABS® shank ⌀ Ds 25 mm
Adapter HSK-A 100
Shank ABS
Arbor standard DIN 69893
Through-coolant yes
Overhang A 60 mm
Projection length L1 31 mm
External ⌀ d1 100 mm
Type of product ABS mounting

Identification & Classification

Article number 239022 25
EAN / GTIN 4047109039902
Manufacturer number A06 50120
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Description

Version:

  • Arbor balanced to Q 6.3 at 10,000 rpm.
  • With through coolant feed.

Standard:

DIN 69893

Note:

Further arbors with ABS® connection on request.