This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Spare ribbed rubber inlay

Article no.: 960180

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

  • suitable for workstations and storage equipment: Workbench

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Workbench
Width 481 mm
Depth 300 mm
suitable for 960170
Colour black
Type of product Ribbed rubber mat

Identification & Classification

Article number 960180
EAN / GTIN 4045197333117
Manufacturer number 960180
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

Measurement tool inlay No. 960170.
For housing width 600 mm. For internal drawer dimensions 490×520 mm.

Colour:

Light grey RAL 7035 powder-coated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart