• The item cannot be ordered due to missing prices.

Side panel 2500 mm

Article no.: 946302 2500
Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Depth 577 mm
Bay depth in units 27 units
suitable for column frame height 2,500 mm
Application range Drawer/shelf combination unit
Type of product Side panel

Identification numbers & Classifications

Article number 946302 2500
EAN / GTIN 4045197430397

Description

Application:

To cover the fronts of the side walls, sheet metal angle plate, 30 mm wide.

Colour:

Light grey RAL 7035 powder-coated.

Note:

If a side panel is used, you need only a sheet metal panel No. 946150/6152 or end bridging rail No. 946240, 946262 on the inside of the column frame.
For reasons of stability we recommend that side panels should be fitted at the left and right ends of the rack.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart