• The item cannot be ordered due to missing prices.

Tool cabinet complete with drawers 200 kg 900/8

Article no.: 943261 900/8
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Securing aid: Punch out
  • Height adjustment interval: 25

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 200 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Securing aid Punch out
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width×depth in units 54×27 units
Height 1,000 mm
Width 1,024 mm
Depth 572 mm
Width in units 54 E
Depth in units 27 E
Usable height 900 mm
Usable height for drawers 900 mm
Drawer usable width 918 mm
Drawer usable depth 459 mm
Number of drawers 8
Weight 169 kg
Type of product Tool cabinet

Identification numbers & Classifications

Article number 943261 900/8
EAN / GTIN 4045197381057

Description

Version:

Cabinet body as under No. 943231.
Drawers as under No. 943251 and No. 943256.
Drawer 50 mm with 75 kg load capacity.
Drawers from 75 mm with 200 kg load capacity.

Colour:

Body light grey RAL 7035, drawers signal blue RAL 5005 powder−coated.

Note:

  • Sets of dividers for complete drawers can be found under No. 960371 − 960378.
  • When lifting and transporting the cabinets, make sure the drawers are well secured within the casing.

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart