This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Base frame with mobile unit, width / Type: 1800/3mm

Article no.: 934720 1800/3

Select article variation and quantity

width / Type (mm) Price per Piece (incl. VAT)

Availability

  • Design version: Steel hollow section construction
  • Height adjustment: 25
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005
  • Safety certificate: GS TÜV Süd

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Height adjustment 25 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Safety certificate GS TÜV Süd
Series KOMPAKT-L-filebænk; KOMPAKT-H-filebænk
Height 200 mm
Width 1,800 mm
Depth 630 mm
maximum load capacity, mobile unit 400 kg
Type version 3
Type of product Wheels and push handle

Identification & Classification

Article number 934720 1800/3
EAN / GTIN 4045197171979
Manufacturer number 934720 1800/3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Base frame including mobile unit with 2 castors and 2 fixed wheels (100 mm ⌀) with solid rubber tyres. Undercarriage load capacity up to 400 kg (workbench incl. contents).

Application:

For holding measuring tips No. 934770934862.

Suitable for:

3 drawer casings size 600.

Colour:

Base frame and undercarriage light grey RAL 7035, powder-coated.

Note:

For safety reasons, for mobile workbenches an individual drawer lock release No. 934730 has to be ordered additionally for each drawer to prevent opening during transport!

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart