• The item cannot be ordered due to missing prices.

Plug connector, input plug 5

Article no.: 928490 5
  • IP Index of Protection: IP 20

Product details

Technical Data

IP Index of Protection IP 20
Plug type, input GST plug-in system
Nominal voltage 400 V
Number of pins 5
Power supply Mains operated
Type of product Plug connector

Identification numbers & Classifications

Article number 928490 5
EAN / GTIN 4062406117153
Manufacturer number 113039000-00628980

Description

Version:

The input plug is required for the feed to the distribution block No. 928492 size 5/1+3/6. It connects to No. 928491 size 5.

Description:

Technical data for industrial plug-in system (No. 928490; 928491; 928492):
  • Maximum connection value 230 V / AC, 16 A or 400 V / AC, 16 A.
  • Maximum connected load, single-phase AC: 3.6 kW.
  • Maximum connected load, three-phase AC: 10.5 kW.
  • Conductor cross-section of the pre-assembled cables:
    3 × 1.5 mm2 for single-phase AC (L, N, PE)
    5 × 1.5 mm2 for three-phase AC (L1, L2, L3, N, PE)
  • Protection class 1
  • Index of Protection IP 20.

Function:

IP20: No protection against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and no protection against water.

Note:

Initial connections and also the connection of plugs or sockets to cables should only be performed by a qualified electrician!

Downloads & documents

Suitable products

Accessories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart