• The item cannot be ordered due to missing prices.

Tipper truck RAL 7035 with discharge valve 600 l

Article no.: 919922 600
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Skip volume 600 l
Height 1,099 mm
Length 1,458 mm
Width 855 mm
Filling edge height with rollers 843 mm
Bucket height 735 mm
Bucket length 1,321 mm
Bucket width 794 mm
Internal dimension at intake: height 72 mm
Internal dimension at intake: width 194 mm
Fork insertion slots dimension A 194 mm
Fork insertion slots dimension C 727 mm
Fork insertion slots dimension D 72 mm
Fork-lift fork socket pitch B 327 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Number of wheels 4
Wheel ⌀ 200 mm
Safe working load 750 kg
Material of wheel TPE
Colour light grey RAL 7035
Drain cock version Delivery tap with sieve
Tipping mechanism manual
Tipping prevention yes
with fork insertion slots yes
Pull cord no
welded oil-tight yes
Weight 95 kg
Standard EN 1757-3
Type of product Tilting containers

Identification numbers & Classifications

Article number 919922 600
EAN / GTIN 4017976847030
Manufacturer number 4703A/7035

Description

Version:

Oil-tight welded skip, on bearings for tipping.
Skip edge folded over twice at the top.
Chassis with integral fork lift slots, standing area and protection against overturning.
2 fixed wheels and 2 castors (with parking brake) with TPE tyres, hubs with grooved ball bearings.
TOTALSTOP - central braking system to EN 1757-3 fitted as standard to the castors.

Version - image:

Discharge valve
with sieve for separating liquids from solids.
Tipping action is operated manually.
For emptying using a forklift truck or when heavily loaded we recommend a self-tipper.

Standard:

EN 1757-3

Colour:

Light grey RAL 7035 powder-coated.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart