{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Measuring range | 0 kN - 100 kN | |
| Scale graduations | 2 kN | |
| Error limit | ±1.6 of the full scale value (±2.5 with memory pointer) % | |
| Measurement technology | analogue | |
| Height of load cell | 77 mm | |
| ⌀ load cell | 110 mm | |
| Operating temperature | -10 °C - 50 °C | |
| Test certificate | Manufacturer’s test certificate | |
| Packaging | sturdy box | |
| Type of product | Load cell |
| Article number | 479115 0-100 | |
| Manufacturer/responsible person | WIKA Alexander Wiegand SE & Co. KG, Alexander-Wiegand-Straße 30, 63911 KLINGENBERG AM MAIN, Germany, www.wika.de |