This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Four-jaw lathe chuck with recessed cast-iron mount 160 mm

Article no.: 312000 160

Product details

Technical Data

Standard DIN 702-4
Material Cast iron
External ⌀ A 160 mm
Aperture E 42 mm
Height without jaws H1 65 mm
Height with jaws H2 91 mm
Centring ⌀ B 125 mm
Centring depth C 4 mm
Chuck key square K 10 mm
Weight 8.2 kg
maximum speed 3,600 min-1
Colour code for accessories Röhm geared scroll chucks and jaws
Type of product Gear scroll chucks

Identification numbers & Classifications

Article number 312000 160
Manufacturer number 100325

Description

Version:

  • Gear scroll drop-forged, balanced, and hardened.
  • Flanks of scroll and of jaw serrations are ground.
  • High concentricity.

Application:

For machine spindles with recessed centring mount or for mounting using a flange. The flange blanks No. 317000 must always be adapted first to the machine and then to the lathe chuck.

Standard:

DIN 702-4.

Material:

Cast iron

Supplied with:

1 set = 4 hardened inside jaws, stepped on the outside.
1 set = 4 hardened outside jaws, stepped on the inside.
1 clamping wrench and fastening screws or studs depending on the chuck.

Optional extras:

For spare and additional jaws see No. 314100315300. For swarf protection see No. 312800.

Note:

DIN 702-4 satisfies the old standard DIN 6350-1.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    External ⌀ A (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart